Shop All Cable Sleeves
Techflex
Sleeving, 0.500 In., 10 ft., Black
Mfr # FGN0.50BK10
Zoro # G3487066
original price:
$32.13
21% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Product Information
- Brand Techflex
- MFR # FGN0.50BK10
- Zoro # G3487066
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.500 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.5 in |
For Maximum Bundle Diameter | 0.75 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant |
Standards | RoHS, RU Certified, VW-1 |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 50' Length - Black (BSSCE0.75-50)
- Techflex Cable Sleeves