Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 1/4", Natural
Mfr # SLN0.25NT
Zoro # G0294021
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 1/4"
- Wall Thickness Max .060"
- Bulk Spool 100'
- Expansion Max 1/2"
Product Information
- Brand Techflex
- MFR # SLN0.25NT
- Zoro # G0294021
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Details
Color | Natural |
Item | Silica Braided Sleeving,1/4",Natural |
Wall Thickness Max | .060" |
Bulk Spool | 100' |
Expansion Max | 1/2" |
Expansion Min | 1/4" |
Shop Spool | 50' |
Description
Silica Braided Sleeving,1/4 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- DWYER EXPLOSION PROOF 120V-AC PRESSURE SWITCH (1950G-0-B-120)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- Techflex Cable Sleeves