Shop All Heat Shrink Tubing
Techflex
Shrink Tubing, 0.511in ID, Black, 200ft
Mfr # H2N0.50BK
Zoro # G0453722
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.26 in
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Product Information
- Brand Techflex
- MFR # H2N0.50BK
- Zoro # G0453722
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 200 ft |
Use Shrink Tubing With Wire Size | 0.25" to 0.51" |
Use With Wire Size | 0.25 in to 0.51 in |
Length | 200 ft |
Length (Straight Wireway) | 200 ft |
Unshrunk Diameter | 12.7mm |
Size | 1/2" |
Shrunk Diameter | 6.4mm |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.25 in to 0.51 in, I.D. Before Shrinking 0.51 in, I.D. After Shrinking 0.26 in, Wall Thickness After Shrinking 0.01 in, Length 200 ft, Shrink Tubing Properties Abrasion Resistant, Fuel and Oil Resistant, High Heat Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- HYTROL 0 Power Supply System Cordset Cable (32.559)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- JOHNSON CONTROLS A19Aab-7C Spst Break On Rise (A19AAB-7C)
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- TECHFLEX Shrink Tubing, 0.354in ID, Black, 200ft (H2N0.38BK)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Black, 110PK (HSK2-BK-K)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- TECHFLEX Shrink Tubing, 1.574in ID, Black, 100ft (H2N1.50BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Brown (HS357-S10-BROWN)
- Techflex Heat Shrink Tubing