Shop All Heat Shrink Tubing
Techflex
Shrink Tubing, 0.236in ID, Black, 200ft
Mfr # H2N0.25BK
Zoro # G2871504
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.12 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Thin Wall
Product Information
- Brand Techflex
- MFR # H2N0.25BK
- Zoro # G2871504
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 200 ft |
Use Shrink Tubing With Wire Size | 0.13" to 0.24" |
Use With Wire Size | 0.13 in to 0.24 in |
Length | 200 ft |
Length (Straight Wireway) | 250 ft |
Unshrunk Diameter | 6.4mm |
Size | 1/4" |
Shrunk Diameter | 3.2mm |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.13 in to 0.24 in, I.D. Before Shrinking 0.24 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.01 in, Length 200 ft, Shrink Tubing Properties Abrasion Resistant, Fuel and Oil Resistant, High Heat Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- HALEX 90 Deg Elbow Zinc 3/4 in.D (90292)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EG91)
- TECHFLEX Shrink Tubing, 0.354in ID, Black, 200ft (H2N0.38BK)
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- Techflex Heat Shrink Tubing