Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 2 Fin B Black
Mfr # LT1-S2-FB-BK
Zoro # G0292822
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mil-Spec Finish B
- Lbs Per Spool 0.5
- Width Min .099"
- Wall Thickness Min .012"
Product Information
- Brand Techflex
- MFR # LT1-S2-FB-BK
- Zoro # G0292822
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .099" |
Mil-Spec Size | 2 |
Width Max | .121" |
Details
Color | Black |
Item | Nylon,Lacing Tape,Size 2 Fin B Black |
Mil-Spec Finish | B |
Lbs Per Spool | 0.5 |
Wall Thickness Min | .012" |
Wall Thickness Max | .018" |
Bulk Spool | 750' |
Description
Nylon,Lacing Tape,Size 2 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62031)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- Techflex Cable Sleeves