Shop All Cable Sleeves
Techflex
Nomex Braided Sleeving, 3/8", Green
Mfr # NXN0.38GN
Zoro # G0294128
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3/8"
- Shop Spool 25'
- Expansion Max 1/2"
- Bulk Spool 100'
Product Information
- Brand Techflex
- MFR # NXN0.38GN
- Zoro # G0294128
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Green |
Item | Nomex Braided Sleeving,3/8",Green |
Shop Spool | 25' |
Expansion Max | 1/2" |
Bulk Spool | 100' |
Lbs / 100' | 0.67 |
Expansion Min | 1/4" |
Description
Nomex Braided Sleeving,3/8 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- NVENT CADDY EZ-Riser Wide Mouth Beam Clamp, 3/8 IN Rod Size (3100037PL)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- TECHFLEX F6 Woven Wrap, 3/16", Black (F6W0.19BK10)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- Techflex Cable Sleeves