Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #8 Black
Mfr # FGLG.08BK
Zoro # G0292332
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8 AWG
- Expansion Max .141"
- Expansion Min .129"
- Shop Spool 100'
Product Information
- Brand Techflex
- MFR # FGLG.08BK
- Zoro # G0292332
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 8 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #8 Black |
Expansion Max | .141" |
Expansion Min | .129" |
Shop Spool | 100' |
Wall Thickness Max | .011" |
Bulk Spool | 250' |
Description
Insultherm Tru-Fit Fiberglass #8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- SOUTHWIRE Replacement Plugs, Nema 5-15C, Yellow, Vinyl Female Connector (5985)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 100ft- Gray (BS-J-SCW-025-100-GY)
- Techflex Cable Sleeves