Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass 3/8", Black
Mfr # FGL0.38BK
Zoro # G0292387
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/8"
- Bulk Spool 100'
- Expansion Max .399"
- Wall Thickness Max .016"
Product Information
- Brand Techflex
- MFR # FGL0.38BK
- Zoro # G0292387
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Black |
Item | Insultherm TruFit Fibrglss 3/8",Blk,25ft |
Bulk Spool | 100' |
Expansion Max | .399" |
Wall Thickness Max | .016" |
Shop Spool | 50' |
Expansion Min | .375" |
Description
Insultherm TruFit Fibrglss 3/8 In.,Blk,25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT5)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- White (BS-XO-300-25BP-WT)
- Techflex Cable Sleeves