Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #0 Black
Mfr # FGLG.00BK
Zoro # G0292369
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 0 AWG
- Shop Spool 50'
- Wall Thickness Max .016"
- Expansion Max .347"
Product Information
- Brand Techflex
- MFR # FGLG.00BK
- Zoro # G0292369
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 0 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #0 Black |
Shop Spool | 50' |
Wall Thickness Max | .016" |
Expansion Max | .347" |
Expansion Min | .325" |
Bulk Spool | 100' |
Description
Insultherm Tru-Fit Fiberglass #0 Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft (F6N0.75BK)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX F6 Woven Wrap, 3/16", Black (F6W0.19BK10)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Beige (SRCD-1250-5-BE)
- Techflex Cable Sleeves