Shop All Cable Sleeves
Techflex
Glass, Lacing Tape, Size 3 Fin D Natural
Mfr # LT4-S3-FD-NT
Zoro # G0293181
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width Max .094"
- Mil-Spec Finish D
- Mil-Spec Size 3
- Wall Thickness Max .019"
Product Information
- Brand Techflex
- MFR # LT4-S3-FD-NT
- Zoro # G0293181
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .094" |
Mil-Spec Size | 3 |
Width Min | .077" |
Details
Color | Natural |
Item | Glass,Lacing Tape,Size 3 Fin D Natural |
Mil-Spec Finish | D |
Wall Thickness Max | .019" |
Bulk Spool | 1,500' |
Wall Thickness Min | .013" |
Description
Glass,Lacing Tape,Size 3 Fin D Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 20A, 9.1A (R-3)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- Techflex Cable Sleeves