Shop All Cable Sleeves
Techflex
Fireflex Firesleeve Aero, 2"
Mfr # FIA2.00RD4
Zoro # G8063986
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Techflex
- MFR # FIA2.00RD4
- Zoro # G8063986
- Country of Origin United States
- Category Cable Sleeves
Details
Item | Cable Sleeve, FireFlex Aero - 2 in, Red |
Description
Cable Sleeve, FireFlex Aero - 2 in, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, Manual Reset, Lock Shaft Adjusted, 440VAC (SLA-440-ALER)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 10ft (WL-J-NCW-V-125-10FT-BK/WT)
- Techflex Cable Sleeves