Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 3/4", Red
Mfr # FIA0.75RD
Zoro # G0292542
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 3/4"
- Bulk Spool 50'
- Shop Spool 25'
- Wall Thickness Max .115"
Product Information
- Brand Techflex
- MFR # FIA0.75RD
- Zoro # G0292542
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 3/4",Red |
Bulk Spool | 50' |
Shop Spool | 25' |
Wall Thickness Max | .115" |
Lbs / 100' | 21.96 |
Description
Fireflex AERO Grade SIL/Glass 3/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- Techflex Cable Sleeves