Shop All Cable Sleeves
Techflex
F6 FR WOVEN, 1/2", Black, Wrap Around
Mfr # F6V0.50TB
Zoro # G0293848
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/2"
- Bulk Spool 1,500'
- Box A Put Ups 200'
- Box B Put Ups 75'
Product Information
- Brand Techflex
- MFR # F6V0.50TB
- Zoro # G0293848
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black w/ White Tracer |
Item | F6 FR WOVEN,1/2",Black,Wrap Around |
Bulk Spool | 1,500' |
Box A Put Ups | 200' |
Box B Put Ups | 75' |
Wall Thickness Max | .027" |
Description
F6 FR WOVEN,1/2 In.,Black,Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- HUBBELL Pin & Slve Plug, 100A, 3P, 2W, 600VAC/250VDC (VP10387)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- Techflex Cable Sleeves