Shop All Cable Sleeves
Techflex
Exhaust/Header Wrap, 2" x 50 ft., Natural
Mfr # HFN2.00NT50
Zoro # G8064108
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 50 ft
- Color Off White
- Wall Thickness 0.06 in
- Description/Special Features Extreme Temperature Resistant
Product Information
- Brand Techflex
- MFR # HFN2.00NT50
- Zoro # G8064108
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
For Maximum Bundle Diameter | 2 in |
Details
Material of Construction | Fiberglass |
Color | Off White |
Wall Thickness | 0.06 in |
Description/Special Features | Extreme Temperature Resistant |
Item | Exhaust/Header Wrap,2" x 50 ft.,Natural |
Standards | RoHs |
For Use With | Automotive and High Performance Headers and Exhausts |
Sleeve Construction | Braided |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Max. Operating Temperature | 1,200 Degrees F |
Description
Exhaust/Header Wrap,2 In. x 50 ft.,Natural, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Wall Thickness 0.06 in, Color Off White, Length 50 ft, For Use With Automotive and High Performance Headers and Exhausts, Description/Special Features Extreme Temperature Resistant, Standards RoHs, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 150A, 250V AC (OT150)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- Techflex Cable Sleeves