Shop All Cable Sleeves
Techflex
Exhaust/Header Wrap, 2" x 25 ft., Black
Mfr # HFN2.00BK25
Zoro # G8064056
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 25 ft
- Color Black
- Wall Thickness 0.06 in
- Description/Special Features Extreme Temperature Resistant
Product Information
- Brand Techflex
- MFR # HFN2.00BK25
- Zoro # G8064056
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
For Maximum Bundle Diameter | 2 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.06 in |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Automotive and High Performance Headers and Exhausts |
Standards | RoHs |
Item | Exhaust/Header Wrap,2" x 25 ft.,Black |
Max. Operating Temperature | 1,200 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Exhaust/Header Wrap,2 In. x 25 ft.,Black, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Wall Thickness 0.06 in, Color Black, Length 25 ft, For Use With Automotive and High Performance Headers and Exhausts, Description/Special Features Extreme Temperature Resistant, Standards RoHs, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Power Tool Quick Lock Cord (EC162M)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft - Black (BS-XO-125-25BP-BK)
- Techflex Cable Sleeves