Shop All Cable Sleeves
Techflex
EMI 2:1, Shield Shrink 1/4", Black
Mfr # H2C0.25BK
Zoro # G0294347
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/4"
- Bulk Box Put Up/4' Pcs. 12
- Shop Box Put Up/4' Pcs. 2
- Unshrunk Diameter 6.4mm
Product Information
- Brand Techflex
- MFR # H2C0.25BK
- Zoro # G0294347
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Unshrunk Diameter | 6.4mm |
Shrunk Diameter | 3.2mm |
Details
Color | Black |
Item | EMI 2:1,Shield Shrink 1/4",Black |
Bulk Box Put Up/4' Pcs. | 12 |
Shop Box Put Up/4' Pcs. | 2 |
Description
EMI 2:1,Shield Shrink 1/4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2P7)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 500ft- Black (BS-XO-075-500SP-BK)
- Techflex Cable Sleeves