Shop All Cable Sleeves
Techflex
Dura Braid 5/8", Black Nylon Sleeving
Mfr # DBN0.63BK
Zoro # G0290908
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5/8"
- Wall Thickness Max .064"
- Shop Spool 50'
- Bulk Spool 100'
Product Information
- Brand Techflex
- MFR # DBN0.63BK
- Zoro # G0290908
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Black |
Item | Dura Braid 5/8", Black Nylon Sleeving |
Wall Thickness Max | .064" |
Shop Spool | 50' |
Bulk Spool | 100' |
Description
Dura Braid 5/8 In., Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX SleevIng, 1.250 In., 4 ft. L, Silver (T6F1.25SV)
- TECHFLEX Braided Sleeving, 0.5000 In., 10 ft., Black (NHN0.50BK10)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- Techflex Cable Sleeves