Shop All Cable Sleeves
Techflex
Braided Sleeving, 150 ft., Black
Mfr # F6N0.50BK
Zoro # G2926874
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # F6N0.50BK
- Zoro # G2926874
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 150 ft |
Wire and Cable Sleeving Dia. Range | 0.310 in to 0.500 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 150 ft |
For Minimum Bundle Diameter | 0.31 in |
For Maximum Bundle Diameter | 0.5 in |
Size | 1/2" |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black, Length 150 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- TECHFLEX Braided Sleeving, 0.500" In., 10 ft., Black (F6N0.50BK10)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- Techflex Cable Sleeves