Shop All Cable Sleeves
Techflex
Braided Sleeving, 15 ft., Black
Mfr # F6N0.38BK15
Zoro # G0765992
original price:
$19.41
28% off
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # F6N0.38BK15
- Zoro # G0765992
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 15 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.380 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 15 ft |
For Maximum Bundle Diameter | 0.38 in |
For Minimum Bundle Diameter | 0.25 in |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.03 in, Color Black, Length 15 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.38 in, For Minimum Bundle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- SECURITIE Cable Tie, 8", 40 lb., Natural, PK100 (CT8-40100)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- Techflex Cable Sleeves