Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.000 In., 50 ft., Black
Mfr # HWN1.00BK50
Zoro # G3473075
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Product Information
- Brand Techflex
- MFR # HWN1.00BK50
- Zoro # G3473075
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.500 in to 1.500 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1.5 in |
For Minimum Bundle Diameter | 0.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Description/Special Features | Heavy Duty |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
Item | Braided Sleeving |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Sleeve Construction | Braided |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 in, Wall Thickness 0.04 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- MULTI-FAB Reflectors, Reflector (112-749)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- Techflex Cable Sleeves