Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.000 In., 10 ft., Black
Mfr # NHN1.00BK10
Zoro # G0309924
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Product Information
- Brand Techflex
- MFR # NHN1.00BK10
- Zoro # G0309924
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 1.25 in |
For Minimum Bundle Diameter | 0.875 in |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 0.875 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- GE Thermal Unit, 51.00 to 54.90A (CR123F614B)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 250ft- Taupe (BS-WI-100-250-TP)
- Techflex Cable Sleeves