Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.750 In., 50 ft., Black
Mfr # NHN0.75BK50
Zoro # G3302065
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Product Information
- Brand Techflex
- MFR # NHN0.75BK50
- Zoro # G3302065
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.630 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1 in |
For Minimum Bundle Diameter | 0.625 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Heavy Duty |
Item | Braided Sleeving |
Standards | RoHS, RU Certified |
For Use With | Cables, Hoses |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant |
Min. Operating Temperature | -49 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.05 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.625 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- ANDERSON POWER PRODUCTS Fusion Contact, 3/0 ga., PK10 (121109-010)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-25-BK)
- Techflex Cable Sleeves