Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.500 In., 50 ft., Black
Mfr # FRN0.50TB50
Zoro # G3339472
original price:
$33.92
25% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # FRN0.50TB50
- Zoro # G3339472
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 0.75 in |
For Minimum Bundle Diameter | 0.25 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
Description/Special Features | General Purpose |
For Use With | Cables, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Properties | Flame Retardant |
Sleeve Construction | Braided |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black/White, Length 50 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- RACO Electrical Box, 21 cu in, Outlet Box, Steel, Square (52151CV 1/2 3/4)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- Techflex Cable Sleeves