Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.380 In., 10 ft., Black
Mfr # HWN0.38BK10
Zoro # G0756865
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Product Information
- Brand Techflex
- MFR # HWN0.38BK10
- Zoro # G0756865
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 0.75 in |
For Minimum Bundle Diameter | 0.188 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Description/Special Features | Heavy Duty |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.04 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 10A 250V, QuikConnct (2FA53-73-TABS)
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- Techflex Cable Sleeves