Shop All Pet Crates & Carriers
Teafco
Teafco AC2D0376L Duff-O Airline Approved Pet Carrier; Green - Large
Mfr # AC2D0376L
Zoro # G703970799
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teafco
- MFR # AC2D0376L
- Zoro # G703970799
- UPC # 87413101357
- Country of Origin China
- Category Pet Crates & Carriers
Description
All pet accessories are well-known for its trend-setting style, innovative, creative design, impeccable quality and remarkable fit. All pets will love our unique products that have made it so popular worldwide. They have high quality material and trend setting style that differentiates form others. This will provide a best fit and make all pets even more comfortable for use.
Features- Airline Approved
- Adjustable carrying strap for comfort
- Build in Smart Compartment to slide the seat belt through
- Dual-Layered Mesh windows for ventilation and privacy
- Removable cooling pad
- 4 External zippered pockets
- Water- resistant base
- Optional Top Mesh Cover to protect pet from Rain
- Light weight
- Made from Tough 840 denier nylon
- Color: Green
- Size: Large
- Dimension: 11.5" H x 12.25" W x 20" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Steering Cyl Seal Kit For Ford Holland 5610, 5610S, 5640 (1101-0992)
- LOUISIANA GRILLS Louisana Grills 40 Lb - Apple Blend Grill Fuel Wood Pellets (55403)
- EMERGENCY ZONE 402 Folding Shovel with Pick (4312)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- TEAFCO Teafco AC2D1655L Duff-O Airline Approved Pet Carrier; Orange - Large (AC2D1655L)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- STEPHENS PIPE & STEEL Silver Expansion Panel, Economy Bent, Steel, Galvanized (DKS01006)
- AUDUBON Audubon 8914848 6.25 x 6.8 x 7.13 in. Red Cedar Bird House (8914848)
- MIDWEST Skudo Pet Travel Carrier Wheel Casters 4 Pack Silver (1400CASTER)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- NEW AGE PET ECOFLEX Dog Crate, Antique White, XL (EHHC404XL)
- Teafco Pet Crates & Carriers