Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1590
Zoro # G6017384
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Silica
- Thickness 1/16"
- Width 15"
- Length 15"
Product Information
- Brand Teadit
- MFR # TEALON TF1590
- Zoro # G6017384
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Silica |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 77952 (77952)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- ABUS Maximum Security Chain, 3/8" Chain Dia (00714)
- ILCO Ilco: Y170-PT Transponder Key (ILCO-Y170-PT)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1570)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- SANITUBE PTFE I-Line Gasket, 1-1/2 (GILT-150)
- ZORO SELECT Gasket, Full Face, 12 In, 1/8 In Thick, SBR (GSFFG12)
- Teadit Sheet Gaskets