Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1590
Zoro # G4101676
product price: $1,942.99
/ea
Free Shipping & Returns
$1,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Silica
- Thickness 1/16"
- Length 15"
- Width 15"
Product Information
- Brand Teadit
- MFR # TEALON TF1590
- Zoro # G4101676
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Silica |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 1/4 In. Doors (EL414)
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #9 (STR-595519)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1347AF)
- NATIONAL HARDWARE Brace Corner Stl 1.5X5/8In Znc (N266-304)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1570)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- Teadit Sheet Gaskets