Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1590
Zoro # G3671054
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Silica
- Thickness 1/16"
- Width 15"
- Length 15"
Product Information
- Brand Teadit
- MFR # TEALON TF1590
- Zoro # G3671054
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Silica |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK wx001 Backer Rod for Gaps and Joints; 0.38 in. x 20 ft. (OP67449)
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- RIXSON Pivots (147 RH 626)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Chrome (1XNH8)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1570)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 2" Tube (ZUSA-SG-T-2)
- Teadit Sheet Gaskets