Shop All Sheet Gaskets
Teadit
Restructured PTFE gasket sheet
Mfr # TEALON TF1570
Zoro # G6017567
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Restructured PTFE with Glass Spheres
- Thickness 1/16"
- Width 15"
- Length 15"
Product Information
- Brand Teadit
- MFR # TEALON TF1570
- Zoro # G6017567
- Country of Origin Brazil
- Category Sheet Gaskets
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Restructured PTFE gasket sheet |
Material of Construction | Restructured PTFE with Glass Spheres |
Thickness | 1/16" |
Description
Restructured PTFE gasket sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX10 RHO 622 (ALX10 RHO 622)
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- GLOBAL RV Uncut Key Blank, For RV700 Series key codes (KEY-RV-BLANK700)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- DIXON 3 in EPDM GRUVLOK GASKET BLACK W/GREEN (G300E)
- COMPONENT HARDWARE Glass Filler Repair Kit, (for KL26 series) (KL26-0010)
- Teadit Sheet Gaskets