Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Travel the Map Straight Rolled Border Trim, 50 Feet Per Roll, PK3
Mfr # TCR8921
Zoro # G302647764
product price: $24.45
/pk 3, $8.15/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 Rolls of Border Trim
- Material Paper
- Color Multicolor
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Product Information
- Brand Teacher Created Resources
- MFR # TCR8921
- Zoro # G302647764
- UPC # 194629116218
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 3 Rolls of Border Trim |
Material | Paper |
Color | Multicolor |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Use this rolled border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products for a classroom theme. Continuous roll of vibrant border trim made of durable paper. Cut each border to your desired length. Each rolled border measures 3" x 50". Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ33)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (5ZW38)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5048-2 Treasure Chest - 2 Each (TCR5048-2)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TEACHER CREATED RESOURCES Traits of Good Writing Bulletin Board, 12in x 18in, Grades K and up (TCR4785)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- TEACHER CREATED RESOURCES Amazing State Poster, PK 32 (5800)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- REPLOGLE GLOBES Treasury Floor Model Globe (30803)
- Teacher Created Resources Bulletin Board & Classroom Decorations