Shop All Classroom Furniture
Teacher Created Resources
Spot On Stand Here Floor Markers, 4in.
Mfr # 77508
Zoro # G100936893
original price:
$11.05
9% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 4+ years
- Includes 12 Floor Markers
- Color Assorted
- Recommended Grade Grade PK+
Product Information
- Brand Teacher Created Resources
- MFR # 77508
- Zoro # G100936893
- UPC # 882319012635
- Country of Origin China
- Category Classroom Furniture
Details
Material | Plastic |
Recommended Age | 4+ years |
Includes | 12 Floor Markers |
Color | Assorted |
Recommended Grade | Grade PK+ |
Description
Help students quickly identify where to sit or stand. These vinyl floor markers stay on strong but can be removed easily and used again and again. They attach firmly to smooth, untextured floors and other surfaces. Great to promote social-distancing! Each marker is 4" in diameter. Each pack includes 12 pieces in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF08 (G08-KKX-XBN)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Aqua (1300)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- REGISTRY Clock, Analog, Black (T350B)
- TEACHER CREATED RESOURCES Reclaimed Wood Privacy Screen, PK2 (TCR20346)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Blue (39508BLU)
- Teacher Created Resources Classroom Furniture