Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Seasonal Tree Bulletin Board Display Set
Mfr # TCR4405
Zoro # G7553475
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Multi
- Material Cardstock
Product Information
- Brand Teacher Created Resources
- MFR # TCR4405
- Zoro # G7553475
- UPC # 14467044057
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 64 pieces |
Color | Multi |
Material | Cardstock |
Description
Post classroom job assignments, display student work, or decorate this tree for any season. Includes 50 leaves, 64 pieces total. Largest piece is 17" x 23". Adjusts from 3 to 5 feet high when fully assembled. All bulletin board pieces are UV coated for extra durability. A 4-page teacher resource guide is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- TOMBOW MARKING HOLDER, BLACK (51538)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- TEACHER CREATED RESOURCES Chevron Funtastic Font 3in Magnetic Letters, PK67 (TCR77213)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Birthday Mini Bulletin Board Set (TCR8817)
- TEACHER CREATED RESOURCES Alphabet Train Bulletin Board Display Set (TCR4421)
- TEACHER CREATED RESOURCES Blue Scalloped Border Trim, 35 Feet/Pack, PK6 (TCR4173)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Black Number Set, 1.75in, 32 Pieces (10069)
- Teacher Created Resources Bulletin Board & Classroom Decorations