Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Reclaimed Wood Awning
Mfr # TCR77454
Zoro # G7554498
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material Laminated Card Stock
- Includes 1 awning
- Color Multi
Product Information
- Brand Teacher Created Resources
- MFR # TCR77454
- Zoro # G7554498
- UPC # 88231974543
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Material | Laminated Card Stock |
Includes | 1 awning |
Color | Multi |
Description
Give your classroom a glamorous makeover with this fancy awning. Mix and match your favorite patterns and colors to create the perfect themed classroom. Hang these sturdy awnings over your bulletin boards and entryways, organize work areas, or make fun learning corners. Measures approximately 24" W x 12.5" H x 8" D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWELL San Uniball Signo 207 Gel Med Blue (33951)
- SPRINGHILL Paper, 8.5X11, Index, 250, Gn Pk (SGH045100)
- CANON Cartridge 055 Standard Capacity Magenta Toner 2.1K YLD (3014C001)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20809-2 Foam Colorful Large Dice - 12 Per Pack - Pack of 2 (TCR20809-2)
- TEACHER CREATED RESOURCES Confetti Calendar Bulletin Board Display (5443)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- TEACHER CREATED RESOURCES Colorful 100 Sight Words Chart (TCR7928)
- TEACHER CREATED RESOURCES Traits of Good Writing Bulletin Board, 12in x 18in, Grades K and up (TCR4785)
- TEACHER CREATED RESOURCES Oh Happy Day Jumbo Numbers Bulletin Board Set (TCR9010)
- SCHOLASTIC TEACHING RESOURCES Active Listening Bulletin Board Set (SC834483)
- Teacher Created Resources Bulletin Board & Classroom Decorations