Shop All Books
Teacher Created Resources
Power Pen® Learning Cards - Math Grade 3
Mfr # TCR6013
Zoro # G001242772
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3
- Includes 53 double sided cards
- Recommended Age 8-9 years
- Material Card stock
Product Information
- Brand Teacher Created Resources
- MFR # TCR6013
- Zoro # G001242772
- UPC # 88231960133
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Grade | Grade 3 |
Includes | 53 double sided cards |
Recommended Age | 8-9 years |
Material | Card stock |
Description
Provide students with activities that help build foundational math skills. The full-color cards provide picture clues to boost understanding. Use with the Power Pen (sold separately) to receive immediate audio and visual feedback. Each set includes 106 full-color math activities as well as instructions and answer key cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Hilighter, Flag/Pen, Assorted, PK3 (691-HLP3)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 10lb Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12606T (12606TC)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, White (QI003556.W)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, #97, PK100 (UNV44907)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20361 Age 4 Plus Fidget Box (TCR20361)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade K (TCR6010)
- TEACHER CREATED RESOURCES Mysteries in History - American History (TCR3047)
- PACON Blank Flash Card Dispenser Box, 5 Colors, Unruled 3" x 2", 1000 Cards (P74170)
- Teacher Created Resources Books