Shop All Arts & Crafts
Teacher Created Resources
Polka Dots Numbers Stickers, PK720
Mfr # TCR3567
Zoro # G7959814
product price: $18.85
/pk 720, $0.03/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 720 stickers
- Material Paper, Adhesive
- Recommended Age 4-13 Years
- Recommended Grade Grade PK-8
Product Information
- Brand Teacher Created Resources
- MFR # TCR3567
- Zoro # G7959814
- UPC # 194629034529
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Polka Dots |
Includes | 720 stickers |
Material | Paper, Adhesive |
Recommended Age | 4-13 Years |
Recommended Grade | Grade PK-8 |
Description
Stickers are acid-free and lignin-free. Measures approximately 1" diameter. Each pack includes 120 stickers: 3 each of numbers 1-40. Sold as 6 packs for a total of 720 number stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- TEACHER CREATED RESOURCES Confetti Numbers Stickers, Numbers 1-40, 120 Per Set, 720PK (5574)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, Pack of 8 (20884)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- TEACHER CREATED RESOURCES STEM Basics Craft Sticks, 1500PK (20920)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Blue PK (SAN2107624)
- Teacher Created Resources