Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Pocket Chart, 3-Column, 34in x 44in
Mfr # 20324
Zoro # G100699064
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Width 33 in
- Height 44 in
- Theme/Subject Learning
Product Information
- Brand Teacher Created Resources
- MFR # 20324
- Zoro # G100699064
- UPC # 88231903246
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 33 in |
Height | 44 in |
Details
Color | Multi |
Item | Educational Pocket Chart |
Theme/Subject | Learning |
Description
This lightweight and durable 3 Column pocket chart features a colorful design and hangs easily from sturdy, metal grommets. Measures 34" x 44". Use it as a classroom behavior chart or for organizing and categorizing classroom information. Perfect for KWL activities, word walls, identifying word parts, showing cause and effect, and more! The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Measures 34" x 44".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- POST-IT Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88 (686-AYPV1IN)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- UNIVERSAL Double Window Business Envelope, #9, Square Flap, Self-Adhesive, 3.88 x 8.88, White, 500PK (UNV35217)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4ft x 12ft, Navy Blue, PK 4 (32352)
- TEACHER CREATED RESOURCES Chalkboard Brights Positive Sayings Mini Bulletin Board Set (TCR5575)
- TEACHER CREATED RESOURCES Reclaimed Wood Awning (TCR77454)
- TEACHER CREATED RESOURCES Chalkboard Brights Magnetic Borders, 24 Feet/Pack, PK3 (TCR77132)
- C-LINE PRODUCTS C-Line Products Inc Cli48500 Storage Box Assorted (CLI48500)
- Teacher Created Resources Bulletin Board & Classroom Decorations