Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Oh Happy Day Jumbo Numbers Bulletin Board Set
Mfr # TCR9010
Zoro # G402647725
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 11 Pieces
- Color Multicolor
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Product Information
- Brand Teacher Created Resources
- MFR # TCR9010
- Zoro # G402647725
- UPC # 882319017807
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 11 Pieces |
Color | Multicolor |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
Use these colorful jumbo numbers to help teach kids the value of numbers and numeric quantities. They can also be used for teaching counting skills and arithmetic operations. Bulletin board guide and activity suggestions included. Each piece shows the number word and dots to depict the number amount. Numbers 0-10 are approximately 14-3/4" tall. 11 total pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- GB TUBING FLEX 1""X5' GRAY (FLX-1007GRT)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- AMANO Weekly Time Card, PK1000 (AMA5200)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- TEACHER CREATED RESOURCES Pete the Cat Numbers 0-20 Bulletin Board Set (62005)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Clouds, PK4 (TCR6332)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- Teacher Created Resources Bulletin Board & Classroom Decorations