Shop All File Folders
Teacher Created Resources
My School Work Pocket Folder, PK6
Mfr # TCR4939
Zoro # G6649825
product price: $15.89
/pk 6, $2.65/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 6 folders
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
Product Information
- Brand Teacher Created Resources
- MFR # TCR4939
- Zoro # G6649825
- UPC # 194629046812
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Includes | 6 folders |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Description
With colorful graphics and space for personalization, these folders appeal to kids of all ages! Two inside pockets. Shiny, protective coating. Back cover features useful information for younger students. Folder measures 9-1/2" x 12". Sold as a pack of 6 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Shears, 7 1/4 In OAL, 1 5/8 In Cut (2UJY1)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- MILWAUKEE TOOL Milwaukee® 48-22-3100 Inkzall„¢ Black Fine Point Marker (48-22-3100)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- ACCO ACCO Vinyl Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear Cover/Blue Back (26102)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64239)
- OFFICESPACE Professional Expanding Document Organizer- Letter- 7 Pockets- Blue (OF193317)
- Teacher Created Resources File Folders