Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
I’m So Happy You Are Here Positive Poster
Mfr # TCR7445
Zoro # G302647184
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multicolor
- Includes 1 Positive Poster
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Product Information
- Brand Teacher Created Resources
- MFR # TCR7445
- Zoro # G302647184
- UPC # 882319013014
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multicolor |
Includes | 1 Positive Poster |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Inspire and motivate kids of all ages with this positive message against fun and colorful background. Brightens any classroom! This positive poster measures 13-3/8" x 19". Colorful designs. Fun for a positive day!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- PAC STRAPPING PRODUCTS Pac Strapping Heavy Duty Sealer for 5/8" Strap Width Polyester (ES58SJ)
- BSC PREFERRED 30 x 24 x 20'' Corrugated Boxes, 15PK (S-4961)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- TEACHER CREATED RESOURCES Chevron Funtastic Font 3in Magnetic Letters, PK67 (TCR77213)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- PACON CORPORATION Pacon Bordette Decorative Border, 2 1/4" x 50' Roll, Flame Red (37036)
- Teacher Created Resources Bulletin Board & Classroom Decorations