Shop All Toys & Games
Teacher Created Resources
Home Sweet Classroom Bold Block 3in. Magnetic Letters
Mfr # TCR77011
Zoro # G101242689
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Recommended Grade Grade K+
- Material PVC Plus EVA Foam and PP Film, Magnet
- Includes 55 magnetic letters
- Color Multi
Product Information
- Brand Teacher Created Resources
- MFR # TCR77011
- Zoro # G101242689
- UPC # 88231970118
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Material | PVC Plus EVA Foam and PP Film, Magnet |
Includes | 55 magnetic letters |
Color | Multi |
Description
Decorate your whiteboard in a snap with Home Sweet Classroom Bold Block 3" Magnetic Letters. This durable, reusable magnetic decor adds flair on other metal surface such as doors, desks, shelving, and bins. 55 pieces per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- BESTAR 18.2" D, Bark Gray, Melamine (160630-1147)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- TEACHER CREATED RESOURCES STEM Starters, Balloon Cars (TCR20880)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR62031 Level 1 Sight Words Flash Cards (TCR62031)
- TEACHER CREATED RESOURCES Foam Alphabet Dice, 20 Pieces, PK3 (TCR20704)
- TEACHER CREATED RESOURCES Sand Timer, Medium, 2 Minute, PK3 (TCR20758)
- TEACHER CREATED RESOURCES Plastic Treasure Chest (TCR8759)
- WARMIES Stuffed Animals Plush OrangeWhite 1 pc (CP-GOO-1)
- Teacher Created Resources Toys & Games