Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Eucalyptus Magnetic Hall Pass, 6PK
Mfr # 77473
Zoro # G805721510
product price: $23.94
/pk 6, $3.99/ea
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ years
- Material Foam, Magnetic
- Color Multi
- Includes 6 Hall Passes
Product Information
- Brand Teacher Created Resources
- MFR # 77473
- Zoro # G805721510
- UPC # 194629111626
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Material | Foam, Magnetic |
Color | Multi |
Includes | 6 Hall Passes |
Classroom Theme | Eucalyptus |
Pass Type | Hall |
Description
This hall pass with a leafy, wood-grain design features a magnetic back to attach to metal cabinets, doors, or any magnetically receptive surface. Use as a magnet or hang using the attached cord. Measures 6-3/4" x 2-1/4". Easy and quick access hall pass. Coordinate with other products from Eureka for a cohesive classroom. Sold as a pack of 6 passes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK (64002)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 14", Kraft, 10/Bundle (22XL34)
- AMPAD 3 x 5" Wirebound Pocket Memo Notebook, Pk3 (074319115113)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- TEACHER CREATED RESOURCES Confetti Awning (TCR77882)
- TEACHER CREATED RESOURCES Oh Happy Day Poster Set, 5 Posters (TCR2088553)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- TEACHER CREATED RESOURCES Seasonal Tree Bulletin Board Display Set (TCR4405)
- DC-FIX Dc-fix 346-0037 17 x 78 in. Decorative Self Adhesive Film; Medium Walnut (346-0037)
- Teacher Created Resources Bulletin Board & Classroom Decorations