Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Colorful Photo Cards Digraphs and Blends Bulletin Board Set
Mfr # TCR8503
Zoro # G402647756
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Recommended Age 5+ years
- Recommended Grade Grade K+
Product Information
- Brand Teacher Created Resources
- MFR # TCR8503
- Zoro # G402647756
- UPC # 882319012048
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Material | Paper |
Includes | 30 Pieces |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Description
Use these colorful and visually-appealing photo cards to teach the spelling-sound correspondence of common consonant blends and digraphs. The cards make it easy to teach these distinct phonics foundations and word analysis skills. Use during guided practice in small groups or as a class, and display as a reference for early readers to use on a daily basis. Each piece measures 7-3/4" x 9". 30 total pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 165 ft, PK3 (25348)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- TEACHER CREATED RESOURCES Watercolor Flat Name Plates, 216PK (8969)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Yellow Gold (TCR77369)
- TEACHER CREATED RESOURCES Black Wood Straight Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8919)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- TEACHER CREATED RESOURCES Colorful Early Learning Small Poster Set, 12 Posters (TCR7456)
- TEACHER CREATED RESOURCES I’m So Happy You Are Here Positive Poster (TCR7445)
- TEACHER CREATED RESOURCES Alphabet Train Bulletin Board Display Set (TCR4421)
- Teacher Created Resources Bulletin Board & Classroom Decorations