Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Clingy Thingies® Motivational Gallery Signs, 20 Pieces
Mfr # TCR77871
Zoro # G9419348
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.63 in
- Application Note, Reminder, Labelling
- Length 16.75 in
- Color Multicolor
- Features Write on/Wipe off, Residue-free
Product Information
- Brand Teacher Created Resources
- MFR # TCR77871
- Zoro # G9419348
- UPC # 88231978718
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 2.63 in |
Length | 16.75 in |
Details
Application | Note, Reminder, Labelling |
Color | Multicolor |
Item | Clingy Motivational Signs |
Features | Write on/Wipe off, Residue-free |
Skill Learning | Motivation, Classroom Management |
Description
Clingy Thingies® are made with a special cling technology. They are not sticky to the touch, yet they stick to any smooth surface and can be easily removed. You can even use water to rinse lint or dirt off the back surface. Clingy Thingies® can be used again and again without leaving any mess or residue. They also feature a write-on/wipe-off surface, perfect for notes, labeling, and reminders.
Create a gallery on any smooth surface with Home Sweet Classroom Clingy Thingies® Motivational Gallery Signs. Each pack includes 20 pieces. 'Today' sign measures 16.75" x 2.625".
Create a gallery on any smooth surface with Home Sweet Classroom Clingy Thingies® Motivational Gallery Signs. Each pack includes 20 pieces. 'Today' sign measures 16.75" x 2.625".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- AVERY DENNISON 2" Poly Binder (79777)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- TEACHER CREATED RESOURCES Confetti Happy Birthday Chart (TCR7925)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- TEACHER CREATED RESOURCES Tropical Punch Calendar Bulletin Board Set, PK2 (TCR2685)
- TEACHER CREATED RESOURCES Home Sweet Classroom Cursive Mini Bulletin Board Set (TCR8884)
- TEACHER CREATED RESOURCES Travel the Map Mini Bulletin Board (TCR8624)
- TEACHER CREATED RESOURCES Colorful Paw Prints Left/Right Alphabet Name Plates, 36 Pieces, PK6 (TCR4040)
- Teacher Created Resources Bulletin Board & Classroom Decorations