Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Chevron Funtastic Font 3in Magnetic Letters, PK67
Mfr # TCR77213
Zoro # G7962718
product price: $14.99
/pk 67, $0.22/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Plastic, Magnet
Product Information
- Brand Teacher Created Resources
- MFR # TCR77213
- Zoro # G7962718
- UPC # 88231972136
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic, Magnet |
Includes | 67 pieces |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Add flair on other metal surface such as doors, desks, shelving, and bins. 67 pieces per pack.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Scoop + Serve Ice Cream Counter (9286)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- KODAK Premium Photo Paper, 8.5 mil, 8.5 x 11, Glossy White, 25PK (8689283)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Parchment, Pack of 4 (32323)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4ft x 12ft, Navy Blue, PK 4 (32352)
- TEACHER CREATED RESOURCES Black + White Chevrons and Dots Awning (TCR77164)
- TEACHER CREATED RESOURCES Clingy Thingies® Motivational Gallery Signs, 20 Pieces (TCR77871)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4x12ft, Stacked Stone, PK4 (TCR32355)
- TEACHER CREATED RESOURCES Marquee Bold Block 4" Letters Combo Pack, 230 Pieces/Pack, PK3 (5866)
- Teacher Created Resources Bulletin Board & Classroom Decorations