Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Bling Letters with Jewels, 7in, PK202
Mfr # TCR75174
Zoro # G7960697
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- Includes 202 characters
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Product Information
- Brand Teacher Created Resources
- MFR # TCR75174
- Zoro # G7960697
- UPC # 712246051745
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Material | Paper |
Includes | 202 characters |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Add bling to these black letters to create the perfect headliner. Each pack includes 202 total pieces: 138 letters, 32 punctuation pieces, and 32 jewels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- ECONOMY Mayo Scissors, Curved, Economy, Satin, 5.5in, Each (11-116-S)
- AT-A-GLANCE AT-A-GLANCE Burkhart's Day Counter Desk Calendar Refill, 4.5 x 7.38, White, 2022 (E71250)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- TEACHER CREATED RESOURCES Eucalyptus Magnetic Hall Pass, 6PK (77473)
- TEACHER CREATED RESOURCES Seasonal Tree Bulletin Board Display Set (TCR4405)
- TEACHER CREATED RESOURCES Blue Scalloped Border Trim, 35 Feet/Pack, PK6 (TCR4173)
- TEACHER CREATED RESOURCES Home Sweet Classroom Today Chart (TCR7932)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- JUNIOR LEARNING Junior Learning 44 Sounds Chart (262)
- Teacher Created Resources Bulletin Board & Classroom Decorations