Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black Wood Straight Rolled Border Trim, 50 Feet Per Roll, PK3
Mfr # TCR8919
Zoro # G102647773
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 3 Rolls of Border Trim
- Color Multicolor
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Product Information
- Brand Teacher Created Resources
- MFR # TCR8919
- Zoro # G102647773
- UPC # 194629116157
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 3 Rolls of Border Trim |
Color | Multicolor |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
Use this rolled border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products for a classroom theme. Continuous roll of vibrant border trim made of durable paper. Cut each border to your desired length. Each rolled border measures 3" x 50". Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dell 200637 High Yield Toner Cartridge for Dell B2360; B3460 & B3465 (200637)
- NINJATEK NinjaFlex Snow 3Mm 1Kg (3DNF0029010)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- TEACHER CREATED RESOURCES Marquee Bold Block 4" Letters Combo Pack, 230 Pieces/Pack, PK3 (5866)
- TEACHER CREATED RESOURCES Science Fun Charts (TCRP175)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6101 Power Pen Learning Cards Short (TCR6101)
- TEACHER CREATED RESOURCES Modern Farmhouse Poster Set, 4 Posters (TCR2088552)
- ASHLEY PRODUCTIONS Smart Poly™ Clip Chart w/Grommet, 9x24in, Confetti Positive Behavior (91950)
- Teacher Created Resources Bulletin Board & Classroom Decorations