Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Black + White Chevrons and Dots Awning
Mfr # TCR77164
Zoro # G7555940
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Card Stock
- Color Black, White
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 1 awning
Product Information
- Brand Teacher Created Resources
- MFR # TCR77164
- Zoro # G7555940
- UPC # 88231971641
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Laminated Card Stock |
Color | Black, White |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 1 awning |
Description
Give your classroom a glamorous makeover with this fancy awning. Mix and match your favorite patterns and colors to create the perfect themed classroom. Hang these sturdy awnings over your bulletin boards and entryways, organize work areas, or make fun learning corners. Measures approximately 24" W x 12.5" H x 8" D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Tape, Polyester, 1""D1, Bk/Yw (DYM53718)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- TEACHER CREATED RESOURCES Pete the Cat Numbers 0-20 Bulletin Board Set (62005)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Reclaimed Wood (TCR77399)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4x12ft, Stacked Stone, PK4 (TCR32355)
- TEACHER CREATED RESOURCES Chalkboard Brights Positive Sayings Mini Bulletin Board Set (TCR5575)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- ROUND WORLD PRODUCTS Hemispheres® Laminated Map, Canada, 47" x 38" (HM06)
- Teacher Created Resources Bulletin Board & Classroom Decorations