Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Better Than Paper® Bulletin Board Roll, 4 x 12ft, White, PK4
Mfr # TCR6338
Zoro # G6762778
product price: $71.96
/pk 4, $17.99/ea
$71.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 4 rolls
Product Information
- Brand Teacher Created Resources
- MFR # TCR6338
- Zoro # G6762778
- UPC # 88231963387
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 4 rolls |
Description
This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again. Pack of 4 rolls. Rolls measures 4' x 12' each.
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- NINJATEK Cheetah Fire 3Mm 2Kg (3DCH0329020)
- THERMOSAFE Shipper Bottle, 10-1/2 in. L, PK45 (393 UPS)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- TEACHER CREATED RESOURCES Chalkboard Brights Positive Sayings Mini Bulletin Board Set (TCR5575)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Travel the Map Mini Bulletin Board (TCR8624)
- PACON CORPORATION Pacon® Dry Erase Activity Pocket Chart, 14 Rows, 13" x 34", Purple (20410)
- Teacher Created Resources Bulletin Board & Classroom Decorations