Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4
Mfr # TCR32353
Zoro # G6761773
product price: $71.96
/pk 4, $17.99/ea
$71.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray Wood
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 4 rolls
Product Information
- Brand Teacher Created Resources
- MFR # TCR32353
- Zoro # G6761773
- UPC # 88231923534
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Gray Wood |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 4 rolls |
Description
This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface can be used again and again. Pack of 4 rolls. Rolls measures 4' x 12' each.
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Better Than Paper® has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK5 (PFX85545)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle (11R302)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- EPSON Epson LX-350 Dot Matrix Printer (C11CC24001)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- TEACHER CREATED RESOURCES Oh Happy Day Jumbo Numbers Bulletin Board Set (TCR9010)
- TEACHER CREATED RESOURCES Science Fun Charts (TCRP175)
- TEACHER CREATED RESOURCES Watercolor Flat Name Plates, 216PK (8969)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- Teacher Created Resources Bulletin Board & Classroom Decorations