Shop All Power Conditioners
Te Corcom
EMI 150A AMP 278/480V-AC LINE FILTER
Mfr # 150FCD10BS
Zoro # G111274915
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 150A
Product Information
- Brand Te Corcom
- MFR # 150FCD10BS
- Zoro # G111274915
- Country of Origin Unknown
- Category Power Conditioners
Details
Item | Power Noise Filter |
Max. Amps | 150A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- TRIPP LITE Line Conditioner 2400W AVR Surge 120V 20A 60Hz 6 Outlet 6ft Cord (LC2400)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 6.7, 2 HP (VS-2)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- Te Corcom Power Conditioners